Zoro Homepage
This item is Discontinued.
Spectrum Lithium Formate, 25g F0171-25G

Lithium Formate, 25g (Discontinued)

  • Mfr # F0171-25G
  • Zoro # G8060941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0171-25G
Zoro #
G8060941
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Lithium Formate
CAS Number
6108-23-2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
CHLiO2.H2O
Chemical Grade
Reagent
Molecular Weight
51.96

Description

Lithium Formate, CAS Number 6108-23-2, Molecular Weight 51.96, Chemical Formula CHLiO2.H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.