Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Spectrum Chemical Losartan Potassium, 5g, CAS 124750-99-8 L2110-5GM

Losartan Potassium, 5g, CAS 124750-99-8 (Discontinued)

  • Mfr # L2110-5GM
  • Zoro # G8028452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2110-5GM
Zoro #
G8028452
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Losartan Potassium
Shelf Life
24 mo
CAS Number
124750-99-8
Molecular Weight
461
Chemical Formula
C22H22ClKN6O
Concentration
100%
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Special Information
An Angiotensin II Subtype I Receptor Antagonist Used for The Treatment of Hypertension, It Inhibits Platelet Activity By Suppressing Thrombininduced Calcium Transients and Thromboxane Release

Description

Losartan Potassium, Concentration 100 Percent, CAS Number 124750-99-8, Molecular Weight 461, Chemical Formula C22H22ClKN6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Bases, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.