M-Anisaldehyde, 100mL, CAS 591-31-1
- Mfr # A2346-100ML
- Zoro # G8087377
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
CAS Number
591-31-1
Concentration
100 %
Molecular Weight
136.15
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2346-100ML
- Zoro #
- G8087377
- UPC #
- -
- Country of Origin
- United States
- Item
- M-Anisaldehyde
- CAS Number
- 591-31-1
- Concentration
- 100 %
- Molecular Weight
- 136.15
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Chemical Formula
- C8H8O2
- Chemical Container Type
- Bottle
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 100 mL
Description
M-Anisaldehyde, Concentration 100 Percent, CAS Number 591-31-1, Molecular Weight 136.15, Chemical Formula C8H8O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.