Zoro Homepage

M Toluidine 4 Sulfonic Acid, 25g

  • Mfr # A0328-500G

  • Zoro # G8297158


product price: $145.99
/ea
Free Shipping & Returns

Key Features

CAS Number
88-44-8
Molecular Weight
187.21
Chemical Container Size
500 g
Shipping Restrictions
UN2585, Arylsulphonic Acids, Solid, With 5% or Less Free Sulphuric Acid, 8, PG III
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0328-500G
Zoro #
G8297158
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
p-Toluidine-2-Sulfonic Acid
CAS Number
88-44-8
Molecular Weight
187.21
Shipping Restrictions
UN2585, Arylsulphonic Acids, Solid, With 5% or Less Free Sulphuric Acid, 8, PG III
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C7H9NO3S

Description

P-Toluidine-2-Sulfonic Acid, CAS Number 88-44-8, Molecular Weight 187.21, Chemical Formula C7H9NO3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2585, Arylsulphonic Acids, Solid, with 5 Percent or Less Free Sulphuric Acid, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.