This item is Discontinued.

Spectrum Chemical Malic Acid, NF, 12kg M1336-12KG

Malic Acid, NF, 12kg (Discontinued)

  • Mfr # M1336-12KG
  • Zoro # G7954690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1336-12KG
Zoro #
G7954690
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Malic Acid, NF
Shelf Life
24 mo
Molecular Weight
134.09
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Formula
C4H6O5
Chemical Grade
NF
Chemical Container Material
Plastic
Chemical Container Type
Drum
CAS Number
617-48-1

Description

Malic Acid, NF, CAS Number 617-48-1, Molecular Weight 134.09, Chemical Formula C4H6O5, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.