
Manuscript Handwriting Workbook, Grade K-2, Paperback
Mfr # 704691
Zoro # G901243374
product price: $8.79
/eaKey Features
Recommended Age
5-8 years
Recommended Grade
Grade K-2
Material
Paper
Includes
1 book
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
704691
Zoro #
G901243374
UPC #
-
Country of Origin
United States
Details
Recommended Age
5-8 years
Recommended Grade
Grade K-2
Material
Paper
Includes
1 book
Color
Multi
Description
The Spectrum® Manuscript Handwriting Workbook for kindergarten through second grade features 96 pages of focused practice for traditional manuscript style handwriting. Legible writing gives students an advantage across disciplines as it helps the them take notes, complete homework, and communicate in a clear and timely manner.
This standards-based book guides students through printing uppercase and lowercase letters in isolate, words, and sentences. Pages of handwriting basics and tips plus academic vocabulary ensure a well-rounded approach to mastering cursive handwriting fluency.
The best-selling Spectrum® series is a favorite of parents and teachers because it's carefully designed to be both effective and engaging––the perfect building blocks for a lifetime of learning.
This standards-based book guides students through printing uppercase and lowercase letters in isolate, words, and sentences. Pages of handwriting basics and tips plus academic vocabulary ensure a well-rounded approach to mastering cursive handwriting fluency.
The best-selling Spectrum® series is a favorite of parents and teachers because it's carefully designed to be both effective and engaging––the perfect building blocks for a lifetime of learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.