Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mellitic Acid, 5g

  • Mfr # B0246-5G

  • Zoro # G8172783


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
342.17
Chemical Container Size
5 g
Chemical Formula
C12H6O12
Chemical Container Type
Bottle
CAS Number
517-60-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0246-5G
Zoro #
G8172783
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Mellitic Acid
Molecular Weight
342.17
Chemical Formula
C12H6O12
Chemical Container Type
Bottle
CAS Number
517-60-2
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Mellitic Acid, CAS Number 517-60-2, Molecular Weight 342.17, Chemical Formula C12H6O12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.