Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Chemical Menthol, 25g, CAS 15356-60-2 M1768-25GM

Menthol, 25g, CAS 15356-60-2 (Discontinued)

  • Mfr # M1768-25GM
  • Zoro # G7978192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1768-25GM
Zoro #
G7978192
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
(+)-Menthol
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
15356-60-2
Chemical Container Material
Amber Glass
Molecular Weight
156.27
Chemical Grade
Reagent
Chemical Formula
C10H20O
Concentration
100%

Description

(+)-Menthol, Concentration 100 Percent, CAS Number 15356-60-2, Molecular Weight 156.27, Chemical Formula C10H20O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.