Mercaptobenzimidazole, 25g
Mfr # B0055-25G
Zoro # G8283149
product price: $27.99
/eaKey Features
Chemical Formula
C7H6N2S
CAS Number
583-39-1
Molecular Weight
F.W. 150.20
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0055-25G
Zoro #
G8283149
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
2-Mercaptobenzimidazole
Chemical Formula
C7H6N2S
CAS Number
583-39-1
Molecular Weight
F.W. 150.20
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Container Type
Bottle
Chemical Grade
Reagent
Description
2-Mercaptobenzimidazole, CAS Number 583-39-1, Molecular Weight F.W. 150.20, Chemical Formula C7H6N2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.