Mercaptoquinoline Hydrochloride, 1g
Mfr # A5004-1G
Zoro # G8263409
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
F.W. 197.68
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A5004-1G
Zoro #
G8263409
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
8-Mercaptoquinoline Hydrochloride
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
F.W. 197.68
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
34006-16-1
Shipping Restrictions
UN3335, Aviation regulated Solid, n.o.s., 9
Chemical Formula
C9H7NS.HCl
Description
8-Mercaptoquinoline Hydrochloride, CAS Number 34006-16-1, Molecular Weight F.W. 197.68, Chemical Formula C9H7NS.HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.