Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mercaptoquinoline Hydrochloride, 5g

  • Mfr # A5004-5G

  • Zoro # G8273032


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3335, Aviation regulated Solid, n.o.s., 9
CAS Number
34006-16-1
Molecular Weight
F.W. 197.68
Chemical Container Size
5 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A5004-5G
Zoro #
G8273032
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
8-Mercaptoquinoline Hydrochloride
Shipping Restrictions
UN3335, Aviation regulated Solid, n.o.s., 9
CAS Number
34006-16-1
Molecular Weight
F.W. 197.68
Shelf Life
24 mo
Chemical Formula
C9H7NS.HCl
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

8-Mercaptoquinoline Hydrochloride, CAS Number 34006-16-1, Molecular Weight F.W. 197.68, Chemical Formula C9H7NS.HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.