Zoro Homepage
This item is Discontinued.
Spectrum Chemical Methyl 2-Fluorobenzoate, 25g, Amber Glass M1586-25GM

Methyl 2-Fluorobenzoate, 25g, Amber Glass (Discontinued)

  • Mfr # M1586-25GM
  • Zoro # G8072808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1586-25GM
Zoro #
G8072808
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Methyl 2-Fluorobenzoate
Chemical Grade
Reagent
Concentration
100%
CAS Number
394-35-4
Shelf Life
24 mo
Chemical Formula
C8H7FO2
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
154.14

Description

Methyl 2-Fluorobenzoate, Concentration 100 Percent, CAS Number 394-35-4, Molecular Weight 154.14, Chemical Formula C8H7FO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.