Zoro Homepage

Methyl 3, 5-Dihydroxybenzoate, 25g

  • Mfr # D2215-25G

  • Zoro # G8024733


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
25 g
Chemical Grade
Reagent
CAS Number
2150-44-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2215-25G
Zoro #
G8024733
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Methyl 3,5-Dihydroxybenzoate
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
2150-44-9
Chemical Formula
C8H8O4
Molecular Weight
168.15 F.W.
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
GC Analysis
Product Type
Methyl 3,5-Dihydroxybenzoate
Shipping Restrictions
HS n.o. 2918.29.7500
Form
Powder
Purity
98 %
Container Material
Clear Glass
MDL Number
MFCD00002289
REMOVE - Previous PI Node
M
PubChem CID
75076
Volume
25 g
Quantity
25

Description

Methyl 3,5-Dihydroxybenzoate, CAS Number 2150-44-9, Molecular Weight 168.15 F.W., Chemical Formula C8H8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2918.29.7500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.