Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Methyl Acetoacetate, 25g

  • Mfr # A0650-25G

  • Zoro # G8247561


product price: $36.39
/ea

Key Features

Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
105-45-3
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0650-25G
Zoro #
G8247561
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Methyl Acetoacetate
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
105-45-3
Shelf Life
24 mo
Chemical Formula
C5H8O3
Molecular Weight
F.W. 116.2
Chemical Grade
Reagent

Description

Methyl Acetoacetate, CAS Number 105-45-3, Molecular Weight F.W. 116.2, Chemical Formula C5H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.