Zoro Homepage
This item is Discontinued.
Spectrum Chemical Methyl Acrylate, 100mL, CAS 96-33-3 M1318-100ML

Methyl Acrylate, 100mL, CAS 96-33-3 (Discontinued)

  • Mfr # M1318-100ML
  • Zoro # G8063997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1318-100ML
Zoro #
G8063997
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Methyl Acrylate
Chemical Container Type
Bottle
Special Information
Used for Double Michael Addition with Cyclohexanones to Give Bicyclo[2.2.2]Octanes
CAS Number
96-33-3
Molecular Weight
86.09
Chemical Formula
C4H6O2
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Concentration
100%
Shelf Life
24 mo
Shipping Restrictions
UN1919, Methyl Acrylate, Stabilized, 3, PG II

Description

Methyl Acrylate, Concentration 100 Percent, CAS Number 96-33-3, Molecular Weight 86.09, Chemical Formula C4H6O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1919, Methyl Acrylate, Stabilized, 3, PG II, Special Information Used for Double Michael Addition with Cyclohexanones to Give Bicyclo[2.2.2]Octanes

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.