Methyl Alch, NF, 20L, Metl
- Mfr # ME151-20LTMT
- Zoro # G7903198
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
32.04
CAS Number
67-56-1
Chemical Container Size
20 L
Chemical Container Material
Metal
Chemical Grade
NF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME151-20LTMT
- Zoro #
- G7903198
- UPC #
- -
- Country of Origin
- United States
- Item
- Methanol
- Molecular Weight
- 32.04
- CAS Number
- 67-56-1
- Chemical Container Material
- Metal
- Chemical Grade
- NF
- Chemical Formula
- CH3OH
- Shelf Life
- 60 mo
- Chemical Container Type
- Drum
- Shipping Restrictions
- UN1230, Methanol, 3 (6.1), PG II
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Methanol
- Form
- Liquid
- Container Material
- Metal
- REMOVE - Previous PI Node
- M
- Quantity
- 20
- Volume
- 20 L
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Methanol, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 20 L, Chemical Family Type Alcohol, Shelf Life 60 mo, Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.