Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Methyl Benzenesulfonate, 500ml

  • Mfr # B0033-500ML

  • Zoro # G8216159


product price: $519.99
/ea
Free Shipping & Returns

Key Features

CAS Number
80-18-2
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C7H8O3S
Molecular Weight
F.W. 172.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0033-500ML
Zoro #
G8216159
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Methyl Benzenesulfonate
CAS Number
80-18-2
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C7H8O3S
Molecular Weight
F.W. 172.20
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Methyl Benzenesulfonate, CAS Number 80-18-2, Molecular Weight F.W. 172.20, Chemical Formula C7H8O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.