Zoro Homepage
This item is Discontinued.
Spectrum Methyl Butenyl Acetate, 500ml A1148-500ML

Methyl Butenyl Acetate, 500ml (Discontinued)

  • Mfr # A1148-500ML
  • Zoro # G8225721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-500ML
Zoro #
G8225721
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
3-Methyl-2-Butenyl Acetate
CAS Number
1191-16-8
Molecular Weight
F.W. 128.17
Chemical Container Material
Clear Glass
Chemical Formula
C7H12O2
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III

Description

3-Methyl-2-Butenyl Acetate, CAS Number 1191-16-8, Molecular Weight F.W. 128.17, Chemical Formula C7H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.