Zoro Homepage

Methyl Formate, 25mL

  • Mfr # F0057-25ML

  • Zoro # G8037528


product price: $29.49
/ea

Key Features

CAS Number
107-31-3
Shipping Restrictions
UN1243, Methyl Formate, 3, PG I
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0057-25ML
Zoro #
G8037528
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
Methyl Formate
CAS Number
107-31-3
Shipping Restrictions
UN1243, Methyl Formate, 3, PG I
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
60.05
Chemical Container Type
Bottle
Chemical Formula
HCOOCH3

Description

Methyl Formate, CAS Number 107-31-3, Molecular Weight 60.05, Chemical Formula HCOOCH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1243, Methyl Formate, 3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.