Methyl Orange, Reagent, ACS, 500, Glass
- Mfr # ME160-500GMGL
- Zoro # G7982130
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Shipping Restrictions
UN3143, Dye, Solid, Toxic, n.o.s. (Methyl Orange), 6.1, PG III
Molecular Weight
327.33
Chemical Formula
C14H14N3O3SNa
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME160-500GMGL
- Zoro #
- G7982130
- UPC #
- -
- Country of Origin
- United States
- Item
- Methyl Orange Indicator
- Form
- Powder
- Shipping Restrictions
- UN3143, Dye, Solid, Toxic, n.o.s. (Methyl Orange), 6.1, PG III
- Molecular Weight
- 327.33
- Chemical Formula
- C14H14N3O3SNa
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 547-58-0
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Methyl Orange Indicator
- Container Material
- Glass
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- M
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Methyl Orange Indicator, Concentration Not Applicable, CAS Number 547-58-0, Molecular Weight 327.33, Chemical Formula C14H14N3O3SNa, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3143, Dye, Solid, Toxic, n.o.s. (Methyl Orange), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.