Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum Methyl P Anisate, 500g A1125-500G

Methyl P Anisate, 500g (Discontinued)

  • Mfr # A1125-500G
  • Zoro # G8188883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1125-500G
Zoro #
G8188883
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Methyl P-Anisate
Molecular Weight
F.W. 166.17
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C9H10O3
Shelf Life
24 mo
CAS Number
121-98-2

Description

Methyl P-Anisate, CAS Number 121-98-2, Molecular Weight F.W. 166.17, Chemical Formula C9H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.