Zoro Homepage

Methyl Salicylate, NF, 500mL, Gls

  • Mfr # ME170-500MLGL

  • Zoro # G7958951


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
NF
Chemical Formula
C8H8O3
Shelf Life
60 mo
CAS Number
119-36-8
Chemical Container Material
Amber Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME170-500MLGL
Zoro #
G7958951
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Methyl Salicylate
Chemical Grade
NF
Chemical Formula
C8H8O3
Shelf Life
60 mo
CAS Number
119-36-8
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
152.15
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Methyl Salicylate
Form
Liquid
Container Material
Glass
Volume
500 mL
Quantity
500
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
M
Storage Temperature - Maximum
22 Degrees C

Description

Methyl Salicylate, Concentration Not Applicable, CAS Number 119-36-8, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.