Zoro Homepage
This item is Discontinued.
Spectrum Chemical Methylene Chloride, Hydrocarbon Stabilize HP732-1LT

Methylene Chloride, Hydrocarbon Stabilize (Discontinued)

  • Mfr # HP732-1LT
  • Zoro # G8082748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP732-1LT
Zoro #
G8082748
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Methylene Chloride, Hydrocarbon Stabilized, Exceeds A.C.S. Specifications
Special Information
Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
Chemical Container Type
Bottle
CAS Number
75-09-2
Shipping Restrictions
UN1593, Dichloromethane, 6.1, PG III
Chemical Formula
CH2Cl2
Chemical Container Material
Amber Glass
Chemical Grade
HPLC
Shelf Life
24 mo
Molecular Weight
84.93

Description

Methylene Chloride, Hydrocarbon Stabilized, Exceeds A.C.S. Specifications, CAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.