Zoro Homepage
This item is Discontinued.
Spectrum Chemical Methylene Chloride, UniSolv, 4L US721-4LT55

Methylene Chloride, UniSolv, 4L (Discontinued)

  • Mfr # US721-4LT55
  • Zoro # G7963678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US721-4LT55
Zoro #
G7963678
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Methylene Chloride, UniSolv
Molecular Weight
84.93
Chemical Formula
CH2Cl2
Shipping Restrictions
UN1593, Dichloromethane, 6.1, PG III
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Grade
Purified
Chemical Container Type
Bottle
Special Information
Glass distilled.Packaged under inert gas.Suitable for high performance liquid chromatography, ultraviolet spectrophotometry, pesticide residue analysis or general use.Actual lot analysis on label.Possible carcinogen.
CAS Number
75-09-2

Description

Methylene Chloride, UniSolv, CAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.