Zoro Homepage

Methylparaben, FCC, 2.5kg

  • Mfr # M1187-2.5KG

  • Zoro # G7927643


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
152.15
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
2.5 kg
Chemical Formula
C8H8O3
Chemical Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1187-2.5KG
Zoro #
G7927643
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Methylparaben
Molecular Weight
152.15
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C8H8O3
Chemical Container Type
Drum
Chemical Grade
FCC
Chemical Container Material
Plastic
CAS Number
99-76-3
Shelf Life
60 mo
Application
Food and Beverage, Nutritional Supplement
Container Type
Bottle
Product Type
Methylparaben
Container Material
Plastic
Form
Powder
Storage Temperature - Maximum
22 Degrees C
Volume
2.5 kg
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
M

Description

Methylparaben, Concentration Not Applicable, CAS Number 99-76-3, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.