Zoro Homepage

Methylparaben, NF, 12kg

  • Mfr # ME163-12KG

  • Zoro # G7944218


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
99-76-3
Chemical Container Size
12 kg
Chemical Grade
NF
Chemical Formula
C8H8O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME163-12KG
Zoro #
G7944218
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Methylparaben, NF
Shelf Life
24 mo
CAS Number
99-76-3
Chemical Grade
NF
Chemical Formula
C8H8O3
Shipping Restrictions
Chemical Not Regulated for Transport
Molecular Weight
152.15
Chemical Container Type
Drum
Chemical Container Material
Plastic

Description

Methylparaben, NF, CAS Number 99-76-3, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.