Zoro Homepage
This item is Discontinued.
Spectrum Methylpentyl Acetate, 500ml A1079-500ML

Methylpentyl Acetate, 500ml (Discontinued)

  • Mfr # A1079-500ML
  • Zoro # G8220243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1079-500ML
Zoro #
G8220243
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2-Methylpentyl Acetate
Chemical Container Material
Clear Glass
Chemical Formula
C8H16O2
CAS Number
7789-99-3
Chemical Container Type
Bottle
Molecular Weight
144.21
Shelf Life
24 mo
Chemical Grade
Reagent

Description

2-Methylpentyl Acetate, CAS Number 7789-99-3, Molecular Weight 144.21, Chemical Formula C8H16O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.