Mgnsm Chlrd, Hxahdrt, Crstl, USP, EP, BP, 2.5

  • Mfr # MA110-2.5KGPL

  • Zoro # G8017173


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
2.5 kg
Chemical Grade
USP
Molecular Weight
203.30
Chemical Container Type
Drum
CAS Number
7791-18-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA110-2.5KGPL
Zoro #
G8017173
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Magnesium Chloride, Hexahydrate, Crystal, USP, EP, BP
Chemical Grade
USP
Molecular Weight
203.30
Chemical Container Type
Drum
CAS Number
7791-18-6
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Formula
MgCl2 x 6H2O
Chemical Container Material
Plastic

Description

Magnesium Chloride, Hexahydrate, Crystal, USP, EP, BP, CAS Number 7791-18-6, Molecular Weight 203.30, Chemical Formula MgCl2 x 6H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.