Shop SPECTRUM
See all product information
Create Account
Mgnsm Chlrd, hxahydrt, Crstl, Rgnt, ACS, PK6
- Mfr # M1035-500GM-CS6
- Zoro # G8052952
product price:Â
$
497.99
/pk of 6, $83.00/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
CAS Number
7791-18-6
Chemical Container Type
Bottle
Chemical Formula
MgCl2 x 6H2O
Molecular Weight
203.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1035-500GM-CS6
- Zoro #
- G8052952
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Chloride, Hexahydrate, Crystal, Reagents, ACS
- Chemical Grade
- ACS
- CAS Number
- 7791-18-6
- Chemical Container Type
- Bottle
- Chemical Formula
- MgCl2 x 6H2O
- Molecular Weight
- 203.3
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 500 g
Description
Magnesium Chloride, Hexahydrate, Crystal, Reagents, ACS, CAS Number 7791-18-6, Molecular Weight 203.3, Chemical Formula MgCl2 x 6H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.