Mgnsm Slft, Anhdrs, Pwdr, Rgnt, 12kg
- Mfr # M1063-12KG
- Zoro # G8044902
product price:Â
$
1,019.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
MgSO4
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1063-12KG
- Zoro #
- G8044902
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Sulfate, Anhydrous, Powder, Reagents
- Chemical Formula
- MgSO4
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Drum
- Molecular Weight
- 120.37
- CAS Number
- 7487-88-9
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 12 kg
Description
Magnesium Sulfate, Anhydrous, Powder, Reagents, CAS Number 7487-88-9, Molecular Weight 120.37, Chemical Formula MgSO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.