Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mgnsm Sulfate, Heptahdrt, USP, EP, BP, 2.5kg

  • Mfr # MA135-2.5KG

  • Zoro # G8027728


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
246.48
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
MgSO4¿7H2O
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA135-2.5KG
Zoro #
G8027728
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
2.5 kg

Details

Item
Magnesium Sulfate - Heptahydrate
Molecular Weight
246.48
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
MgSO4¿7H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
36 mo
CAS Number
10034-99-8
Chemical Grade
USP
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Magnesium Sulfate - Heptahydrate
Container Material
Plastic
Features
Heptahydrate
Form
Powder
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
M
Volume
2.5 kg

Description

Magnesium Sulfate - Heptahydrate, Concentration Not Applicable, CAS Number 10034-99-8, Molecular Weight 246.48, Chemical Formula MgSO4�7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.