Zoro Homepage

Mnbsc K Phspht, Crstl, NF, 500g

  • Mfr # PO200-500GM

  • Zoro # G7945703


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Size
500 g
Chemical Container Material
Plastic
Molecular Weight
136.09
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO200-500GM
Zoro #
G7945703
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Monobasic Potassium Phosphate, Crystal, NF
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Material
Plastic
Molecular Weight
136.09
Chemical Container Type
Bottle
Chemical Grade
NF
Chemical Formula
KH2PO4
Shelf Life
24 mo
CAS Number
7778-77-0

Description

Monobasic Potassium Phosphate, Crystal, NF, CAS Number 7778-77-0, Molecular Weight 136.09, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.