Shop SPECTRUM
See all product information
Create Account
Murexide, 100g
- Mfr # MU105-100GM06
- Zoro # G8085152
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Chemical Formula
C8H8N6O6
CAS Number
3051-09-0
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MU105-100GM06
- Zoro #
- G8085152
- UPC #
- -
- Country of Origin
- United States
- Item
- Murexide Indicator
- Chemical Grade
- Lab
- Chemical Formula
- C8H8N6O6
- CAS Number
- 3051-09-0
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- 284.19
- Color
- Colorless
- Container Type
- Bottle
- Application
- Industrial, Research Purpose
- Product Type
- Murexide Indicator
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Storage Temperature
- Room Temperature
- REMOVE - Previous PI Node
- M
- Volume
- 100 g
- Quantity
- 100
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Murexide Indicator, Concentration Not Applicable, CAS Number 3051-09-0, Molecular Weight 284.19, Chemical Formula C8H8N6O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.