Zoro Homepage

N-(2-Hydroxyethyl)Phthalimide, 500g

  • Mfr # H0245-500G

  • Zoro # G8216560


product price: $458.99
/ea
Free Shipping & Returns

Key Features

CAS Number
3891-07-4
Chemical Container Size
500 g
Chemical Container Type
Bottle
Chemical Formula
C10H9NO3
Molecular Weight
191.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0245-500G
Zoro #
G8216560
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
N-(2-Hydroxyethyl)Phthalimide
CAS Number
3891-07-4
Chemical Container Type
Bottle
Chemical Formula
C10H9NO3
Molecular Weight
191.19
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

N-(2-Hydroxyethyl)Phthalimide, CAS Number 3891-07-4, Molecular Weight 191.19, Chemical Formula C10H9NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.