Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N (Acetamido) Aminoethanesulfonic

  • Mfr # A0699-500G

  • Zoro # G8098708


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
190.16
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
500 g
CAS Number
26239-55-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0699-500G
Zoro #
G8098708
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
N-(2-Acetamido)Iminodiacetic Acid
Molecular Weight
190.16
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
26239-55-4
Chemical Grade
Reagent
Chemical Formula
C6H10N2O5
Chemical Container Material
Clear Glass

Description

N-(2-Acetamido)Iminodiacetic Acid, CAS Number 26239-55-4, Molecular Weight 190.16, Chemical Formula C6H10N2O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.