Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N Acetyl DL Leucine, 5g

  • Mfr # A0097-5G

  • Zoro # G8221199


product price: $53.99
/ea

Key Features

Chemical Formula
C8H15NO3
Chemical Container Material
Clear Glass
Chemical Container Size
5 g
Molecular Weight
F.W. 173.21
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0097-5G
Zoro #
G8221199
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
N-Acetyl-DL-Leucine
Chemical Formula
C8H15NO3
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 173.21
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
99-15-0

Description

N-Acetyl-DL-Leucine, CAS Number 99-15-0, Molecular Weight 173.21 F.W., Chemical Formula C8H15NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2922.49.8000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.