N Acetyl L Histidine, 1g
Mfr # A0873-1G
Zoro # G8170631
product price: $57.79
/eaKey Features
CAS Number
39145-52-3
Shelf Life
24 mo
Molecular Weight
F.W. 197.19
Chemical Formula
C8H11N3O3.H2O
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0873-1G
Zoro #
G8170631
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
N-Acetyl-L-Histidine
CAS Number
39145-52-3
Shelf Life
24 mo
Molecular Weight
F.W. 197.19
Chemical Formula
C8H11N3O3.H2O
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Description
N-Acetyl-L-Histidine, Concentration 7 to 10 Percent, CAS Number 39145-52-3, Molecular Weight 215.21 F.W., Chemical Formula C8H11N3O3¿H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2933.29.9000
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.