N Acetyl L Tyrosine Ethyl Ester, 5g
Mfr # A0118-5G
Zoro # G8161190
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C13H17NO4.H2O
CAS Number
840-97-1
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0118-5G
Zoro #
G8161190
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
N-Acetyl-L-Tyrosine Ethyl Ester
Chemical Formula
C13H17NO4.H2O
CAS Number
840-97-1
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
F.W. 251.28
Chemical Container Material
Clear Glass
Description
N-Acetyl-L-Tyrosine Ethyl Ester, CAS Number 840-97-1, Molecular Weight F.W. 251.28, Chemical Formula C13H17NO4.H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.