Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N Benzoylthiourea, 25g

  • Mfr # B0802-25G

  • Zoro # G8042638


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
614-23-3
Chemical Formula
C8H8N2OS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0802-25G
Zoro #
G8042638
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
N-Benzoylthiourea
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
614-23-3
Chemical Formula
C8H8N2OS
Molecular Weight
F.W. 180.23
Chemical Container Type
Bottle

Description

N-Benzoylthiourea, CAS Number 614-23-3, Molecular Weight F.W. 180.23, Chemical Formula C8H8N2OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.