Zoro Homepage

N Bromoacetamide, 25g

  • Mfr # B0530-25G

  • Zoro # G8248578


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C2H4BrNO
Chemical Grade
Reagent
Chemical Container Size
25 g
Shelf Life
24 mo
Molecular Weight
F.W. 137.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0530-25G
Zoro #
G8248578
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
N-Bromoacetamide
Chemical Formula
C2H4BrNO
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 137.96
Chemical Container Type
Bottle
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III
CAS Number
79-15-2
Chemical Container Material
Clear Glass

Description

N-Bromoacetamide, CAS Number 79-15-2, Molecular Weight F.W. 137.96, Chemical Formula C2H4BrNO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.