Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N Bromoacetamide, 5g

  • Mfr # B0530-5G

  • Zoro # G8108900


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Size
5 g
Chemical Formula
C2H4BrNO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0530-5G
Zoro #
G8108900
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
N-Bromoacetamide
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C2H4BrNO
Molecular Weight
F.W. 137.96
CAS Number
79-15-2
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

N-Bromoacetamide, CAS Number 79-15-2, Molecular Weight F.W. 137.96, Chemical Formula C2H4BrNO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.