Zoro Homepage

N Bromosuccinimide, 100g

  • Mfr # B0656-100G

  • Zoro # G8259218


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C4H4BrNO2
Chemical Container Size
100 g
Molecular Weight
F.W. 178.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0656-100G
Zoro #
G8259218
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
N-Bromosuccinimide
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C4H4BrNO2
Molecular Weight
F.W. 178.00
CAS Number
128-08-5
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s, 8, PG III
Shelf Life
24 mo
Chemical Grade
Reagent

Description

N-Bromosuccinimide, CAS Number 128-08-5, Molecular Weight F.W. 178.00, Chemical Formula C4H4BrNO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.