Shop SPECTRUM
See all product information
Create Account
N-Butoxyphenol, 25g, CAS 122-94-1
- Mfr # B2159-25GM
- Zoro # G7953351
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
166.22
Special Information
Possible Carcinogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2159-25GM
- Zoro #
- G7953351
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-N-Butoxyphenol
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- 166.22
- Special Information
- Possible Carcinogen
- Concentration
- 100%
- Chemical Formula
- C10H14O2
- CAS Number
- 122-94-1
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 25 g
Description
4-N-Butoxyphenol, Concentration 100 Percent, CAS Number 122-94-1, Molecular Weight 166.22, Chemical Formula C10H14O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Possible Carcinogen
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.