This item is Discontinued.

Spectrum Chemical N-Butyl Lactate, 250g, CAS 138-22-7 B2578-250GM

N-Butyl Lactate, 250g, CAS 138-22-7 (Discontinued)

  • Mfr # B2578-250GM
  • Zoro # G7983293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2578-250GM
Zoro #
G7983293
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
250 g

Details

Item
N-Butyl Lactate
Chemical Formula
C7H14O3
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Concentration
100%
CAS Number
138-22-7
Shelf Life
24 mo
Molecular Weight
146.19
Chemical Grade
Reagent

Description

N-Butyl Lactate, Concentration 100 Percent, CAS Number 138-22-7, Molecular Weight 146.19, Chemical Formula C7H14O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Bases, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.