Zoro Homepage

N Butyl N (4 Hydroxybutyl)Nitrosamine, 5g

  • Mfr # B0938-5G

  • Zoro # G7934241


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 174.24
Chemical Container Size
5 g
Chemical Formula
C8H18N2O2
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
CAS Number
3817-11-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0938-5G
Zoro #
G7934241
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
N-Butyl-N-(4-Hydroxybutyl)Nitrosamine
Molecular Weight
F.W. 174.24
Chemical Formula
C8H18N2O2
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
CAS Number
3817-11-6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

N-Butyl-N-(4-Hydroxybutyl)Nitrosamine, CAS Number 3817-11-6, Molecular Weight F.W. 174.24, Chemical Formula C8H18N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.