Zoro Homepage

N-Butyl-N-Nitrosamine, CAS 3817-11-6

  • Mfr # B2500-5GM

  • Zoro # G8026790


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
174.24
Concentration
100%
CAS Number
3817-11-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2500-5GM
Zoro #
G8026790
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
N-Butyl-N-(4-Hydroxybutyl)Nitrosamine, 98+%
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
174.24
Concentration
100%
CAS Number
3817-11-6
Shelf Life
24 mo
Chemical Formula
C8H18N2O2
Chemical Grade
Reagent

Description

N-Butyl-N-(4-hydroxybutyl)nitrosamine, Concentration 100 Percent, CAS Number 3817-11-6, Molecular Weight 174.24, Chemical Formula C8H18N2O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.