Zoro Homepage

N-Ethyl-1-Naphthylamine Hydrobromide, 25g

  • Mfr # E0149-25G

  • Zoro # G7934110


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C12H13N.HBr
CAS Number
36966-04-8
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0149-25G
Zoro #
G7934110
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
N-Ethyl-1-Naphthylamine Hydrobromide
Chemical Formula
C12H13N.HBr
CAS Number
36966-04-8
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
252.16
Shelf Life
24 mo

Description

N-Ethyl-1-Naphthylamine Hydrobromide, CAS Number 36966-04-8, Molecular Weight 252.16, Chemical Formula C12H13N.HBr, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.