Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spectrum N-Ethyl-4-Chloroaniline, 25g E0420-25G

N-Ethyl-4-Chloroaniline, 25g (Discontinued)

  • Mfr # E0420-25G
  • Zoro # G7918911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0420-25G
Zoro #
G7918911
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
N-Ethyl-4-Chloroaniline
CAS Number
13519-75-0
Chemical Grade
Reagent
Chemical Formula
C8H10ClN
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
155.63

Description

N-Ethyl-4-Chloroaniline, CAS Number 13519-75-0, Molecular Weight 155.63, Chemical Formula C8H10ClN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.