Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N-Ethyl-M-Toluidine, 25mL

  • Mfr # E0178-25ML

  • Zoro # G8001067


product price: $52.69
/ea

Key Features

Chemical Container Size
25 mL
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E0178-25ML
Zoro #
G8001067
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
N-Ethyl-M-Toluidine
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C9H13N
Shipping Restrictions
UN2754, N-Ethyltoluidines, 6.1, Pg II
CAS Number
102-27-2
Molecular Weight
135.21

Description

N-Ethyl-M-Toluidine, CAS Number 102-27-2, Molecular Weight 135.21, Chemical Formula C9H13N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2754, N-Ethyltoluidines, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.