Zoro Homepage
This item is Discontinued.
Spectrum N-Ethyl-O-Toluidine, 25mL E0177-25ML

N-Ethyl-O-Toluidine, 25mL (Discontinued)

  • Mfr # E0177-25ML
  • Zoro # G7931338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0177-25ML
Zoro #
G7931338
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
N-Ethyl-O-Toluidine
Shipping Restrictions
UN2754, N-Ethyltoluidines, 6.1, Pg II
Molecular Weight
135.21
CAS Number
94-68-8
Chemical Formula
C9H13N
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

N-Ethyl-O-Toluidine, CAS Number 94-68-8, Molecular Weight 135.21, Chemical Formula C9H13N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2754, N-Ethyltoluidines, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.